Shop Alternate Products

Chatillon & Sons

Mechanical Hanging Scale, Dial, 7 In. L (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Hanging Scales

Key Features

  • Capacity 40 lb
  • Scale Display Analog Dial
  • Scale Accuracy 0 to 31 lb +/-0.08%; 32 to 40 lb +/-0.16%
  • Weighing Units lb
  • Scale Graduations 1 oz
See all product information