Digital Crane Scale, 24 In. L, Aluminum

CHATILLON & SONS| Zoro #: G0749007| Mfr #: CMA-1320-N

$1027.57 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Accuracy: 2.6
Overall Height: 24"
Capacity: 1320 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0749007 Mfr #: CMA-1320-N
Accuracy: 2.6Overall Height: 24"
Capacity: 1320 lb.Display: LED
Item: Crane ScaleFinish: Painted
Standards: NISTIncludes: Hook, Loop, Charger, Remote Controller, Power Adapter And User Guide
Power Source: Rechargeable BatteryCorded/Wireless: Wireless
Overall Length: 24"Overall Width: 10-5/8"
Material: AluminumCountry of Origin (subject to change): China

Description

Crane Scale, Wireless, Capacity 1320 lb., Accuracy 2.6, Temp. Range 32 Degrees to 104 Degrees F, LED Display, Power Source Rechargeable Battery, Finish Painted, Includes Hook, Loop, Charger, Remote Controller, Power Adapter And User Guide, Material Aluminum, Overall Height 24 In., Overall Length 24 In., Overall Width 10-5/8 In., Standards NIST

Restrictions and Compliance

*3: Hazardous material

Reviews