Chatillon & Sons
Dial Crane Scale, Aluminum, 19-13/16 In. H
- Zoro #: G3200556
- Mfr #: WT12-05000-EH
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item - Crane Scales and Dynamometers: Crane Scale
- Capacity: 5,000 lb
- Remote Control/Display: No Remote Control or Remote Display
- Scale Display: Analog Dial
- Scale Accuracy: +/-0.5%
- Weighing Units: lb
- Scale Graduations: 20 lb
- Standards: NIST
$1,257.07
Subtotal: $1,257.07
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Chatillon & Sons #WT12-05000-EH Specifications
- Zoro #: G3200556
- Mfr #: WT12-05000-EH
- Item - Crane Scales and Dynamometers: Crane Scale
- Capacity: 5,000 lb
- Remote Control/Display: No Remote Control or Remote Display
- Scale Display: Analog Dial
- Scale Accuracy: +/-0.5%
- Weighing Units: lb
- Scale Graduations: 20 lb
- Standards: NIST
- Digital/Mechanical: Mechanical
- Accuracy: 25 lbs.
- Housing Material: Aluminum
- Scale Readability: 20 lb.
- Temp. Range: -50 Degrees to 140 Degrees F
- Corded/Wireless: Wireless
- Overall Length: 13 1/4 in
- Display: 12" Dial With Large Visible Numerals And Wide Angle Bezel
- Material: Aluminum
- Overall Height: 19 13/16 in
- Overall Width: 4 9/16 in
- Item: Crane Scale
- Includes: Eye Hook, Swivel Hook Or Swivel Shackle
- Country of Origin (subject to change): United States
Description
Crane Scale, Capacity 5,000 lb, No Remote Control or Remote Display, Scale Accuracy +/-0.5 Percent, Analog Dial Scale Display, Housing Material Aluminum, Scale Graduations 20 lb, Weighing Units lb, Overall Height 19 13/16 in, Temp. Range -50 Degrees to 140 Degrees F, Includes Eye Hook, Swivel Hook Or Swivel Shackle, Digital/Mechanical Mechanical, Overall Length 13 1/4 in, Overall Width 4 9/16 in, Standards NIST
Restrictions and Compliance
- This item has been restricted from sale in the following states: PR
Reviews of Chatillon & Sons #WT12-05000-EH
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CHATILLON & SONS Mechanical Hanging Scale, Solid Brass IN-004
- CHATILLON & SONS Mechanical Hanging Scale, 15-1/8 In. H IN-100
- CHATILLON & SONS Mechanical Hanging Scale, 7/8 In. W IN-025M
- CHATILLON & SONS Mechanical Hanging Scale, 12-1/2 In. L IN-012
- CHATILLON & SONS Mechanical Hanging Scale, 19-5/8 In. H IC-200
- CHATILLON & SONS Mechanical Hanging Scale, 19-5/8 In. L IC-100
- KERN Crane balance Max 3000 kg e 1 kg d 1 k HFO 3T1M
- BRECKNELL BCS Series Crane Scale 6000 lb. 816965006625
- RON CRANE SCALES Wireless Crane Scale, 40000 lb. RON 2501-H-20
- DYNAFOR Load Indicator, Wireless, 25,000 lb. LLX1 12.5T
- RON CRANE SCALES Heavy Duty Hanging Scale, 25000 lb. RON 3050 CW-12
- Chatillon & Sons Hanging Scales