Chatillon & Sons
Mechanical Hanging Scale, 10-3/8 In. H
- Zoro #: G1998613
- Mfr #: IN-010
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Capacity: 5kg/10 lb
- Scale Display: Analog Linear
- Weighing Units: kg, lb
- Scale Accuracy: +/-1 Graduation
- Scale Graduations: 100g/4 oz
- Digital/Mechanical: Mechanical
- Item: Hanging Scale
- Overall Length: 10-3/8"
$108.23
Subtotal: $108.23
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Chatillon & Sons #IN-010 Specifications
- Zoro #: G1998613
- Mfr #: IN-010
- Capacity: 5kg/10 lb
- Scale Display: Analog Linear
- Weighing Units: kg, lb
- Scale Accuracy: +/-1 Graduation
- Scale Graduations: 100g/4 oz
- Digital/Mechanical: Mechanical
- Item: Hanging Scale
- Overall Length: 10-3/8"
- Overall Height: 10 3/8 in
- Overall Width: 3/4 in
- Housing Material: Solid Brass
- Scale Readability: 100g/4 oz.
- Country of Origin (subject to change): United States
Description
Hanging Scale, Capacity 5kg/10 lb, Analog Linear Scale Display, Scale Graduations 100g/4 oz, Housing Material Solid Brass, Digital/Mechanical Mechanical, Weighing Units kg, lb, Overall Height 10 3/8 in, Overall Width 3/4 in, Scale Accuracy +/-1 Graduation
Restrictions and Compliance
- This item has been restricted from sale in the following states: PR
Reviews of Chatillon & Sons #IN-010
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CHATILLON & SONS Dial Crane Scale, Aluminum, 19-13/16 In. H WT12-05000-EH
- CHATILLON & SONS Mechanical Hanging Scale, 12-1/2 In. H IN-050
- CHATILLON & SONS Mechanical Hanging Scale, 7/8 In. W IN-025M
- CHATILLON & SONS Mechanical Hanging Scale, Dial, Steel WH-100
- CHATILLON & SONS Push-Pull Gauge Scale, Cap 40 Lb 719-040M
- CHATILLON & SONS Mechanical Hanging Scale, Solid Brass IN-004
- DYNAFOR Load Indicator, Rmote Display, Cap 10000lb DynaforLLX2
- RON CRANE SCALES Wireless Dynamometer, 250000 lb. RON 2501-S125CC
- KERN Crane balance Max 3000 kg d 1 kg HFA 3T-3
- DILLON Dillon AP Mechanical Dynamometer, 5" Dial, 2,000 lb x 20 lb 30006-0035
- CHATILLON & SONS Push-Pull Gauge Scale, Cap 10 Lb 719-010M
- Chatillon & Sons Hanging Scales