Mechanical Hanging Scale, 12-1/2 In. H

CHATILLON & SONS| Zoro #: G2243342| Mfr #: IN-006

$66.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2243342 Mfr #: IN-006
Weighing Units: kg/lb.Scale Display: Analog Linear
Housing Material: Solid BrassItem: Hanging Scale
Digital/Mechanical: MechanicalScale Readability: 25g/1 oz.
Overall Width: 7/8"Overall Length: 12-1/2"
Overall Height: 12-1/2"Capacity: 3kg/6 lb.
Country of Origin (subject to change): United States

Product Description

Hanging Scale, Capacity 3kg/6 lb., Analog Linear Scale Display, Scale Readability 25g/1 oz., Housing Material Solid Brass, Digital/Mechanical Mechanical, Weighing Units kg/lb., Overall Height 12-1/2 In., Overall Length 12-1/2 In., Overall Width 7/8 In.

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : PR

Product Reviews

Save 15%. Sign up for Z-mail.