Chatillon & Sons

Mechanical Hanging Scale, 19-5/8 In. L

Chatillon & Sons Mechanical Hanging Scale, 19-5/8 In. L IC-100
Hover or click to zoom Tap to zoom
Key Features
  • Capacity: 100 lb
  • Scale Display: Analog Linear
  • Scale Accuracy: +/-1 Graduation
  • Weighing Units: lb
  • Scale Graduations: 1 lb
  • Digital/Mechanical: Mechanical
  • Overall Height: 19 5/8 in
  • Housing Material: Steel And Cast Iron
See full product details
$339.74

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Chatillon & Sons #IC-100 Specifications

  • Capacity: 100 lb
  • Scale Display: Analog Linear
  • Scale Accuracy: +/-1 Graduation
  • Weighing Units: lb
  • Scale Graduations: 1 lb
  • Digital/Mechanical: Mechanical
  • Overall Height: 19 5/8 in
  • Housing Material: Steel And Cast Iron
  • Overall Length: 19-5/8"
  • Overall Width: 2 1/4 in
  • Scale Readability: 1 lb.
  • Item: Hanging Scale
  • Country of Origin (subject to change): United States

Description

Hanging Scale, Capacity 100 lb, Analog Linear Scale Display, Scale Graduations 1 lb, Housing Material Steel And Cast Iron, Digital/Mechanical Mechanical, Weighing Units lb, Overall Height 19 5/8 in, Overall Width 2 1/4 in, Scale Accuracy +/-1 Graduation

Restrictions and Compliance

  • This item has been restricted from sale in the following states: PR

Reviews of Chatillon & Sons #IC-100

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.