Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Mechanical Hanging Scale, 3/4 In. W

  • Zoro #: G4756211
  • Mfr #: IN-030
Tap to zoom
Hover or click to zoom
$99.60
  • Capacity: 15kg/30 lb
  • Scale Display: Analog Linear
  • Weighing Units: kg, lb
See full product details
This item ships free.

Chatillon & Sons #IN-030 Specifications

  • Zoro #: G4756211
  • Mfr #: IN-030
  • Capacity: 15kg/30 lb
  • Scale Display: Analog Linear
  • Weighing Units: kg, lb
  • Scale Accuracy: +/-1 Graduation
  • Scale Graduations: 250g/8 oz
  • Digital/Mechanical: Mechanical
  • Overall Width: 3/4 in
  • Overall Height: 10 3/8 in
  • Housing Material: Solid Brass
  • Overall Length: 10-3/8"
  • Includes: Handle and Bottom Hook
  • Item: Hanging Scale
  • Scale Readability: 250g/8 oz.
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hanging Scale, Capacity 15kg/30 lb, Analog Linear Scale Display, Scale Graduations 250g/8 oz, Housing Material Solid Brass, Includes Handle And Bottom Hook, Digital/Mechanical Mechanical, Weighing Units kg, lb, Overall Height 10 3/8 in, Overall Width 3/4 in, Scale Accuracy +/-1 Graduation

Restrictions and Compliance

This item has been restricted from sale in the following states: PR

Reviews of Chatillon & Sons #IN-030