Shop Alternate Products
This Product is Discontinued
Chatillon & Sons
Mechanical Hanging Scale, Dial, 7 In. H (Discontinued)
Mfr # 0720DD-T-CG
Zoro # G2574494
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 20 lb
- Scale Display Analog Dial
- Scale Accuracy 0 to 15 lb +/-0.08%; 16 to 20 lb +/-0.16%
- Weighing Units lb
- Scale Graduations 0.5 oz