Skip to Main Content
customer-service Help

Mechanical Hanging Scale, Dial

  • Zoro #: G4756053
  • Mfr #: WH-060
Chatillon & Sons Mechanical Hanging Scale, Dial WH-060
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$271.62
  • Capacity: 60 lb
  • Scale Display: Analog Dial
  • Weighing Units: lb
See full product details
This item ships free.

Chatillon & Sons #WH-060 Specifications

  • Zoro #: G4756053
  • Mfr #: WH-060
  • Capacity: 60 lb
  • Scale Display: Analog Dial
  • Weighing Units: lb
  • Scale Accuracy: +/-1 Graduation
  • Scale Graduations: 0.3 lb
  • Digital/Mechanical: Mechanical
  • Scale Readability: 0.3 lb.
  • Overall Length: 17-7/16"
  • Overall Height: 17 7/16 in
  • Overall Width: 8 in
  • Housing Material: Steel
  • Item: Hanging Scale
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Hanging Scale, Capacity 60 lb, Analog Dial Scale Display, Scale Graduations 0.3 lb, Housing Material Steel, Digital/Mechanical Mechanical, Weighing Units lb, Overall Height 17 7/16 in, Overall Width 8 in, Scale Accuracy +/-1 Graduation

Restrictions and Compliance

This item has been restricted from sale in the following states: PR

Reviews of Chatillon & Sons #WH-060