Chatillon & Sons

Mechanical Hanging Scale, Solid Brass

Chatillon & Sons Mechanical Hanging Scale, Solid Brass IN-004
Hover or click to zoom Tap to zoom
Key Features
  • Capacity: 2kg/4 lb
  • Scale Display: Analog Linear
  • Scale Accuracy: +/-1 Graduation
  • Weighing Units: kg, lb
  • Scale Graduations: 50g/1 oz
  • Digital/Mechanical: Mechanical
  • Overall Length: 10-3/8"
  • Housing Material: Solid Brass
See full product details
$94.00

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Chatillon & Sons #IN-004 Specifications

  • Capacity: 2kg/4 lb
  • Scale Display: Analog Linear
  • Scale Accuracy: +/-1 Graduation
  • Weighing Units: kg, lb
  • Scale Graduations: 50g/1 oz
  • Digital/Mechanical: Mechanical
  • Overall Length: 10-3/8"
  • Housing Material: Solid Brass
  • Item: Hanging Scale
  • Overall Height: 10 3/8 in
  • Scale Readability: 50g/1 oz.
  • Overall Width: 3/4 in
  • Country of Origin (subject to change): United States

Description

Hanging Scale, Capacity 2kg/4 lb, Analog Linear Scale Display, Scale Graduations 50g/1 oz, Housing Material Solid Brass, Digital/Mechanical Mechanical, Weighing Units kg, lb, Overall Height 10 3/8 in, Overall Width 3/4 in, Scale Accuracy +/-1 Graduation

Restrictions and Compliance

  • This item has been restricted from sale in the following states: PR

Reviews of Chatillon & Sons #IN-004

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.