Chatillon & Sons
Push-Pull Gauge Scale, Cap 10 Lb
- Zoro #: G3430506
- Mfr #: 719-010M
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Accuracy: 2 oz
- Item: Push-Pull Gauge Scale
- Includes: Avoirdupois and Metric Graduations, Maximum Reading Pointer
- (hidden) product type builder: CHATILLON & SONS 719-010M
- Force Gauge Type: Mechanical Push-Pull Gauge
$358.25
Subtotal: $358.25
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Chatillon & Sons #719-010M Specifications
- Zoro #: G3430506
- Mfr #: 719-010M
- Accuracy: 2 oz
- Item: Push-Pull Gauge Scale
- Includes: Avoirdupois and Metric Graduations, Maximum Reading Pointer
- (hidden) product type builder: CHATILLON & SONS 719-010M
- Force Gauge Type: Mechanical Push-Pull Gauge
- Country of Origin (subject to change): United States
Description
Push-Pull Gauge Scale, Accuracy 2 oz, Includes Avoirdupois and Metric Graduations, Maximum Reading Pointer
Restrictions and Compliance
- This item has been restricted from sale in the following states: PR
Reviews of Chatillon & Sons #719-010M
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CHATILLON & SONS Mechanical Hanging Scale, Dial, Steel WH-100
- CHATILLON & SONS Mechanical Hanging Scale, Dial, Steel WH-050
- CHATILLON & SONS Mechanical Hanging Scale, 19-5/8 In. L IC-100
- CHATILLON & SONS Mechanical Hanging Scale, 3/4 In. W IN-030
- CHATILLON & SONS Mechanical Hanging Scale, 10-3/8 In. L IN-015
- CHATILLON & SONS Mechanical Hanging Scale, 7/8 In. W IN-025M
- DYNAFOR Load Indicator, 6400 lb. 210299
- DYNAFOR Load Indicator, Rmote Display, Cap 12600lb DynaforLLX2
- A & D MEDICAL A&D Medical UC-350BLE Wireless Weight Scale UC-350BLE
- DILLON AP Mechanical Dynamometer, 5" Dial, 10,000 lb x 100 lb 30006-0084
- ADAM EQUIPMENT Adam Equipment SHS100a Digital Crane Scale 110lb x 0.02lb W/ Hook, Remote Control SHS100a
- Chatillon & Sons Hanging Scales