Cable Protector, Drop Over, 1 Channel, 3ft.

CHECKERS| Zoro #: G2115845| Mfr #: CP1X125-GP-DO/O

$140.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2115845 Mfr #: CP1X125-GP-DO/O
Cable Protection System Components Length: 36"Cable Protection System Components Color: Orange
Cable Protection System Component Item: Cable ProtectorMaterial: Polyurethane
Item: Cable ProtectorFor Use With: Heavy Duty, High Load Bearing Operations
Max. Cable Dia.: 1-1/4"Channel Width: 1-1/4"
Channel Height: 1-1/4"Connection Style: T Shaped
Load Capacity: 11, 700 lb.Width: 11-1/2"
Style: Drop OverNumber of Channels: 1
Height: 1-5/8"Country of Origin (subject to change): United States

Product Description

Cable Protector, Drop Over, Material Polyurethane, Connection Style T Shaped, Number of Channels 1, Orange, Cable Protection System Components Length 36 In., Width 11-1/2 In., Height 1-5/8 In., Channel Width 1-1/4 In., Channel Height 1-1/4 In., Load Capacity 11, 700 lb., Max. Cable Dia. 1-1/4 In., For Use With Heavy Duty, High Load Bearing Operations

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.