Checkers
Cable Protector, Hinged, 5 Channels, 1.5ft.
Mfr # GD5X125-ADA-O/B
Zoro # G8813156
Free Shipping & Returns
$292.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Electrical Cables, Hose Lines
- Material Polyurethane
- Load Capacity 21,000 lb/Axle
- Number of Channels 5
- Style Hinged
Explore More Products
- CHECKERS Cable Protector, Hinged, 5 Channels, 1.5ft. GD5X125ADAO/BLU
- CHECKERS Cable Protector, Hinged, 5 Channels, PR CPEC5X125-O
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. GD5X75-O/B
- CHECKERS Cable Protector 45Right, Hinged, 5 Channel GDT5X125-R-O/B
- CHECKERS Cable Protector, Hinged, 4 Channels, 3 ft. BB4-300GM-B/Y
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. GD5X125-O/B
- CHECKERS LINEBACKER EACH CABLE PROTECTOR DO-LITE DO-137-B
- CHECKERS CABLE PROTECTOR , FASTLANE, 1-CH, .5 in , FL90RT1X1.5-Y
- CHECKERS LINEBACKER EACH CABLE PROTECTOR YELLOW JACKET YJ5TL-125-Y/B
- HELI-TUBE 3/16 In. OD X 100FT Black Polyethylene Spiral Wrap HT 3/16 UR-100
- PANDUIT Corrugated Loom Tubing, .35"x100ft L, Blk CLT35N-C630
- Checkers Cable Protectors