Checkers
Cable Protector, Hinged, 5 Channels, 3 ft.
Mfr # GD5X125-O/B
Zoro # G3934506
Free Shipping & Returns
$271.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- For Use With Electrical Cables, Hose Lines
- Number of Channels 5
- Load Capacity 21,000 lb/Axle
- Color Black/Orange
Explore More Products
- CHECKERS Cable Protector, Hinged, 2 Channels, 3 ft. GD2X75-ST-O/B
- CHECKERS Guard Dog Low Profile Cable Protectors GD5X75-ST-B/B
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. GD3X75-O/B
- CHECKERS Cable Protector, 1 Channel, Black, 10 ft. L RFD1-10
- CHECKERS Cable Protector, 3 Channels, Black, 10 ft.L RFD5-10
- CHECKERS Cable Protector EndCap, 5Channel, 0.7ft, PR GDEC5X125-O
- CHECKERS CABLE PROTECTOR LID, GUARD DOG, 5-CH, GDCR5LID-O
- CHECKERS LINEBACKER EACH FASTLANE CABLE PROTECTOR 1 FL1X4-O
- CHECKERS CABLE PROTECTOR , FASTLANE, 1-CH, .5 in , FL45RT1X1.5-B
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Brown, 10 ft. L FT2BR10
- KABLE KONTROL Chewsafe® Pet Chewing Resistant Cord Cover - 10 Ft length CS10-1
- Checkers Cable Protectors