Checkers
Ground Protection Mat High Density Polyethylene 6 ft 3 ft 1/2 in
Mfr # AM36S1
Zoro # G3725541
$256.99
12% off
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Overall Length 6 ft
- Overall Width 3 ft
- Material High Density Polyethylene
Explore More Products
- CHECKERS Ground Protection Mat High Density Polyethylene 8 ft 3 ft 1/2 in AM38S1
- CHECKERS Ground Protection Mat High Density Polyethylene 8 ft 4 ft 1/2 in LIB48
- CHECKERS Ground Protection Mat Composite Fiberglass 6 ft 32 in 2/5 in N3272HDS
- CHECKERS Ground Protection Mat High Density Polyethylene Black 8 ft 4 ft 18/25 in AM48S1
- CHECKERS Ground Protection Mat High Density Polyethylene 6 ft 3 ft 18/25 in CM36S1
- CHECKERS Ground Protection Mat High Density Polyethylene 8 ft 3 ft 1/2 in AM38
- CHECKERS Ground Protection Mat High Density Polyethylene 8 ft 3 ft 1/2 in TM3696-B
- CHECKERS Ground Protection Mat High Density Polyethylene Black 8 ft 3 ft 1/2 in TM3696-1S-B
- CHECKERS Ground Protection Mat Composite Fiberglass 6 ft 45 in 2/5 in N4572HDS
- NOTRAX Interlocking Mat Edging Nitrile Rubber 3 ft 2 in 3/4 in 551M0003YL
- RUBBER-CAL "Recycled Flooring" 3/8 in. x 4 ft. x 10 ft. - Black Rubber Mats 03_102_WAB_4
- Checkers Interlocking Mats