KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Magnetic Mount Base, Holds Warning Whips

CHECKERS INDUSTRIAL PROD INC| Zoro #: G1434483| Mfr #: FS3009

$45.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: 3 Magnets
Material: metal
Finish: Powder Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1434483 Mfr #: FS3009
Features: 3 MagnetsMaterial: metal
Finish: Powder CoatedColor: Black
For Use With: Warning WhipsItem: Warning Whip Light-Duty Magnetic Base
Country of Origin (subject to change): United States

Description

Magnetic Mount Base, Light-Duty, Color Black, Holds Warning Whips

Restrictions and Compliance

*3: Hazardous material

Reviews