Warning Whip Glo-Worm LED Light, Red

CHECKERS INDUSTRIAL PROD INC| Zoro #: G0629386| Mfr #: FSLED12-6-R

$22.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shape: Oval
Item:
Lamp Type: Led
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0629386 Mfr #: FSLED12-6-R
Shape: OvalItem:
Lamp Type: LedLength: 6"
Color: Volt Bulb: 12
Country of Origin (subject to change): United States

Description

Warning Whip, Length 6 In., Red, Shape Oval, Lamp Type LED, 12 Volt Bulb

Reviews