Warning Whip, LD, 7 Ft, Black

CHECKERS INDUSTRIAL PROD INC| Zoro #: G1236602| Mfr #: FSRR7B

$25.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Permanent Hex Mounting Base For Vehicle Attachment
Item: Warning Whip
Material: Fiberglass Whip, Plastic Coated Nylon Mesh Flag
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1236602 Mfr #: FSRR7B
Includes: Permanent Hex Mounting Base For Vehicle AttachmentItem: Warning Whip
Material: Fiberglass Whip, Plastic Coated Nylon Mesh FlagColor: Black Whip, Orange Flag
Overall Height: 7 ft.Country of Origin (subject to change): United States

Description

Warning Whip, Black Whip, Orange Flag, Material, Fiberglass Whip, Plastic Coated Nylon Mesh Flag, Overall Height 7 ft., Includes Permanent Hex Mounting Base For Vehicle Attachment

Reviews