SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Warning Whip, LD, 7 Ft, White

CHECKERS INDUSTRIAL PROD INC| Zoro #: G2331691| Mfr #: FSRR7W

$23.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Permanent Hex Mounting Base For Vehicle AttachmentItem: Warning WhipMaterial: Fiberglass Whip, Plastic Coated Nylon Mesh Flag
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2331691 Mfr #: FSRR7W
Includes: Permanent Hex Mounting Base For Vehicle AttachmentItem: Warning Whip
Material: Fiberglass Whip, Plastic Coated Nylon Mesh FlagColor: White Whip, Orange Flag
Overall Height: 7 ft.Country of Origin (subject to change): United States

Description

Warning Whip, White Whip, Orange Flag, Material, Fiberglass Whip, Plastic Coated Nylon Mesh Flag, Overall Height 7 ft., Includes Permanent Hex Mounting Base For Vehicle Attachment

Reviews