Chef Revival

Chef 24/7®Front-of the-House Bib Apron - Hunter Green

Chef Revival Chef 24/7®Front-of the-House Bib Apron - Hunter Green 602BAFH-HG
Hover or click to zoom Tap to zoom
Key Features
  • Color: Blended twill fabric
  • Width: Hunter Green
  • Application: Serving Apron
  • Includes: .39
  • Overall Length: 1
  • Length: 13
  • Depth: 5.5
  • Country of Origin (subject to change): Pakistan
See full product details
$12.44

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Chef Revival #602BAFH-HG Specifications

  • Color: Blended twill fabric
  • Width: Hunter Green
  • Application: Serving Apron
  • Includes: .39
  • Overall Length: 1
  • Length: 13
  • Depth: 5.5
  • Country of Origin (subject to change): Pakistan

Description

• Front-of-the-House Bib Apron • 27" x 25" • 3-Compartment front pocket • Blended twill fabric • Hunter Green

Reviews of Chef Revival #602BAFH-HG

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.