Chef Revival

Chef 24/7®Front-of the-House Bib Apron - Royal Blue

Hover or click to zoom Tap to zoom
Key Features
  • Color: Blended twill fabric
  • Width: Royal Blue
  • Includes: .39
  • Application: Serving Apron
  • Overall Length: 1
  • Length: 13
  • Depth: 5.5
See full product details
$12.44
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Width Royal Blue
Overall Length 1
Length 13
Depth 5.5

Details

Color Blended twill fabric
Includes .39
Application Serving Apron

Description

• Front-of-the-House Bib Apron • 27" x 25" • 3-Compartment front pocket • Blended twill fabric • Royal Blue

    Reviews of Chef Revival #602BAFH-RB