Chef Revival

DISPOS.WHTE CAP 3" (1000/CASE)

Chef Revival DISPOS.WHTE CAP 3" (1000/CASE) DRC100
Hover or click to zoom Tap to zoom
$168.95
pkg. of 1000 ($0.17/ea)
  • Color: Paper
  • Includes: 24.3
  • Overall Length: 8
  • Depth: 12
  • Application: Fashion Apparel
  • Width: Blonde
  • Length: 17
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Total: $168.95

Chef Revival #DRC100 Specifications

  • Color: Paper
  • Includes: 24.3
  • Overall Length: 8
  • Depth: 12
  • Application: Fashion Apparel
  • Width: Blonde
  • Length: 17
  • Country of Origin (subject to change): China

Description

• Overseas Cap • Paper • Adjustable headband • White • (100 per box, 10 boxes per case)

Reviews of Chef Revival #DRC100