Chef Revival

Ladies Brigade Chef's Jacket - White - 3X

Hover or click to zoom Tap to zoom
Key Features
  • Color: Chef-tex™ material
  • Application: Fashion Apparel
  • Width: White
  • Overall Length: 1
  • Includes: 1.17
  • Depth: 12
  • Length: 15
See full product details
$62.80

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Chef Revival #LJ044-L Specifications

  • Color: Chef-tex™ material
  • Application: Fashion Apparel
  • Width: White
  • Overall Length: 1
  • Includes: 1.17
  • Depth: 12
  • Length: 15
  • Country of Origin (subject to change): El Salvador

Description

• Ladies Brigade Chef's Jacket • Chef-tex material • Traditional collar • Drop shoulder/yoke • 12 Black push-thru stud buttons • Sleeve thermometer and pen pocket • Side slits, tailored fit • White with black piping

Reviews of Chef Revival #LJ044-L

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.