Chef Revival

Ladies Corporate Chef's Jacket - White - S (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Color: Chef-tex™ material
  • Overall Length: 1
  • Width: White
  • Depth: 12
  • Application: Fashion Apparel
  • Length: 15
  • Includes: .91
See all product information
This Product is Discontinued
Shop for all Food Service Apparel
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Explore more