Shop Alternate Products
This Product is Discontinued
Chef Revival
Semi-Disposable Microfiber Cleaning Cloths (Discontinued)
Mfr # 97186-1
Zoro # G201704445
This Product is Discontinued
Key Features
- Material 90% Polyester/10% Polyarride
- Color 90% Polyester/10% Polyarride
- Depth 13
- Includes 2
- Length 7