Chef Revival
Short sleeve Cook Shirt - Black - 3X
- Zoro #: G501704442
- Mfr #: CS006BK-3X
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Color: Poly/Cotton
- Application: Fashion Apparel
- Overall Length: 1
- Depth: 12
- Length: 14.5
- Width: Black
- Includes: .69
$24.37
Subtotal: $24.37
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Chef Revival #CS006BK-3X Specifications
- Zoro #: G501704442
- Mfr #: CS006BK-3X
- Color: Poly/Cotton
- Application: Fashion Apparel
- Overall Length: 1
- Depth: 12
- Length: 14.5
- Width: Black
- Includes: .69
- Country of Origin (subject to change): El Salvador
Description
• Short-sleeve Cook shirt • 6 front snap buttons • Chest pocket • Poly/Cotton • Black
Reviews of Chef Revival #CS006BK-3X
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CHEF REVIVAL Chef Berets - Black H036BK
- CHEF REVIVAL Chef Revival Two Pocket Black Bistro Apron, PK12 607BA2-BK-DZ
- CHEF REVIVAL Knife & Steel Crew Short Sleeve Jacket - Black - XS J005BK-XS
- CHEF REVIVAL Basic Long Sleeve Jacket - Black - 2X J061BK-2X
- CHEF REVIVAL Chef's Trousers - Black - XL P034BK-XL
- CHEF REVIVAL Cuisinier Chef's Jacket - White - M J015-M
- CHEF REVIVAL Knife & SteelHalf Bistro Apron w/ 2 center pockets - Black 607HBA2-BK
- CHEF REVIVAL Chef Revival Twill Double Breasted Large Chef's Coat J100-L
- CHEF REVIVAL Chef Bistro Apron 4-Way - White A005
- VF IMAGEWEAR Chef Designs Cook Pants, Black & White Check, Polyester/Cotton Twill, 40" x 32" 2020BW4032
- KNG 22 in Pink Childs Bib Apron 1940PNK
- Chef Revival