KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electric Knife Sharpener, 3 Stage, 120V

CHEF'S CHOICE| Zoro #: G2264927| Mfr #: M120

$127.01 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 10"
Number of Stages: 3
Voltage: 120
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2264927 Mfr #: M120
Width: 10"Number of Stages: 3
Voltage: 120Item: Electric Knife Sharpener
Depth: 4-1/4"Application: Household Design Sharpens Kitchen Knives, Cleavers, Pocket and Sporting Knives, Serrated or Non-serrated
Height: 4-1/4"Knife Style Sharpened: Straight, Serrated Knives
Country of Origin (subject to change): United States

Description

Electric Knife Sharpener, Dry, Motor HP 1/6, 1 Phase, Voltage 120, 60 Hz, 1.25 Amps AC, Overall Height 4 In, Overall Width 10 In, Overall Depth 4 In, Features 3 Stage Sharpening With 100 Percent Diamond Abrasives And Precision Guides For Sharpening, Honing And Stropping/Polishing, Household Design Sharpens Kitchen Knives, Cleavers, Pocket And Sporting Knives, Serrated Or Non-serrated, ETL

Reviews