Electric Knife Sharpener, 3 Stage, 120V

CHEF'S CHOICE| Zoro #: G0624355| Mfr #: M130P

$157.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120
Depth: 4-1/4"
Application: Household Design Sharpens or Steels Kitchen Knives, Cleavers, Pocket and Sporting Knives, Serrated or Non-serrated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0624355 Mfr #: M130P
Voltage: 120Depth: 4-1/4"
Application: Household Design Sharpens or Steels Kitchen Knives, Cleavers, Pocket and Sporting Knives, Serrated or Non-serratedWidth: 9-3/4"
Knife Style Sharpened: Straight, Serrated KnivesHeight: 4-1/8"
Item: Electric Knife SharpenerNumber of Stages: 3
Country of Origin (subject to change): United States

Description

Electric Knife Sharpener, Professional, Dry, Motor HP 1/6, 1 Phase, Voltage 120, 60 Hz, 1 Amps AC, Overall Height 4 In, Overall Width 10 In, Overall Depth 4 In, Features 3 Stage Sharpening With 100 Percent Diamond Abrasives For Sharpening, A Miniature Steel For Steeling, And Flexible Abrasive Disks For Stropping/Polishing, All With Precision Guides, Household Design Sharpens Or Steels Kitchen Knives, Cleavers, Pocket And Sporting Knives, Serrated Or Non-serrated, ETL

Reviews