DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Diaphragm Metering Pump, 15 GPD, 150 PSI

CHEM-TECH| Zoro #: G0709432| Mfr #: X215-XA-AAAAXXX

$1150.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cord Length: 6 ft.
Length: 15-1/4"
Ball Material: Ceramic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0709432 Mfr #: X215-XA-AAAAXXX
Cord Length: 6 ft.Length: 15-1/4"
Ball Material: CeramicTubing Material: PVC/Polyethylene
Hz: 60Height: 7-3/4"
Max. Pressure: 150 psiWidth: 7-1/4"
Features: Adjustable Single HeadHead and Fitting Material: SAN/PVC
Standards: ETL, cETL and ETL SanitarySelf-Priming: Yes
Max. Flow Rate: 15 gpdPhase: 1
Suction Lift: 4 ft.Diaphragm Material: PTFE Faced
Min. Flow Rate: 1.5 gpdMax. Viscosity: 300 cps
Voltage: 115Motor HP: 1/20
Reproducibility: +/-2%Seals and O-Rings: Hypalon
Includes: Foot Valve/Strainer Assembly, Backpressure Injection Valve Assembly, Bleed Valve, 4 ft. Suction Tubing, 8 ft. Discharge Tubing and 4 ft. Bleed Valve TubingBody Material: ABS
Number of Feeds: 1Pump Type: Diaphragm
Item: Chemical Metering PumpTurn Down Ratio: 10:1
cc/Min.: 39.7Country of Origin (subject to change): United States

Description

Chemical Metering Pump, Diaphragm Chemical Metering Pump Type, Max. Flow (GPD) - Pumps 15.00 GPD, Max. Pressure - Pumps 150 psi, Voltage - Pumps 115VAC, Max. Viscosity - Pumps 300 cP, HP - Pumps 1/20, Phase - Pumps 1, Flow Rate Output Control Adjustable, Turn Down Ratio 10:1, Self-Priming Yes, Suction Lift 4 ft., Reproducibility +/-2 Percent, Body Material ABS, Tubing Material PVC/Polyethylene, Seals and O-Rings Hypalon, Ball Material Ceramic, Diaphragm Material PTFE Faced

Reviews