HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Diaphragm Metering Pump, 20 GPD, 150 PSI

CHEM-TECH| Zoro #: G0344906| Mfr #: X220-XA-AAAAXXX

$1169.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cord Length: 6 ft.
Length: 15-1/4"
Ball Material: Ceramic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0344906 Mfr #: X220-XA-AAAAXXX
Cord Length: 6 ft.Length: 15-1/4"
Ball Material: CeramicTubing Material: PVC/Polyethylene
Hz: 60Height: 7-3/4"
Max. Pressure: 150 psiWidth: 7-1/4"
Features: Adjustable Single HeadHead and Fitting Material: PVC
Standards: ETL, cETL and ETL SanitarySelf-Priming: Yes
Phase: 1Suction Lift: 4 ft.
Diaphragm Material: PTFE FacedMin. Flow Rate: 2.0 gpd
Max. Viscosity: 300 cpsVoltage: 115
Motor HP: 1/20Reproducibility: +/-2%
Seals and O-Rings: HypalonIncludes: Foot Valve/Strainer Assembly, Backpressure Injection Valve Assembly, Bleed Valve, 4 ft. Suction Tubing, 8 ft. Discharge Tubing and 4 ft. Bleed Valve Tubing
Body Material: ABSNumber of Feeds: 1
Pump Type: DiaphragmItem: Chemical Metering Pump
Turn Down Ratio: 10:1cc/Min.: 53.6
Country of Origin (subject to change): United States

Description

Chemical Metering Pump, Diaphragm Chemical Metering Pump Type, Max. Flow (GPD) - Pumps 20.00 GPD, Max. Pressure - Pumps 150 psi, Voltage - Pumps 115VAC, Max. Viscosity - Pumps 300 cP, HP - Pumps 1/20, Phase - Pumps 1, Flow Rate Output Control Adjustable, Turn Down Ratio 10:1, Self-Priming Yes, Suction Lift 4 ft., Reproducibility +/-2 Percent, Body Material ABS, Tubing Material PVC/Polyethylene, Seals and O-Rings Hypalon, Ball Material Ceramic, Diaphragm Material PTFE Faced

Reviews