*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Diaphragm Metering Pump, 100 GPD, 100 PSI

CHEM-TECH| Zoro #: G0340252| Mfr #: 2100-XA-AAAAXXX

$1572.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Body Material: ABS
Height: 7-3/4"
Width: 7-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0340252 Mfr #: 2100-XA-AAAAXXX
Body Material: ABSHeight: 7-3/4"
Width: 7-1/4"Length: 15-1/4"
Motor HP: 1/20Features: Adjustable Single Head
Phase: 1Diaphragm Material: PTFE Faced
Cord Length: 6 ft.Number of Feeds: 1
Includes: Foot Valve/Strainer Assembly, Backpressure Injection Valve Assembly, Bleed Valve, 4 ft. Suction Tubing, 8 ft. Discharge Tubing and 4 ft. Bleed Valve TubingBall Material: Ceramic
Item: Chemical Metering PumpSelf-Priming: Yes
Suction Lift: 4 ft.Max. Flow Rate: 100 gpd
Max. Pressure: 100 psiHead and Fitting Material: PVC
Reproducibility: +/-2%Voltage: 115
Seals and O-Rings: HypalonMin. Flow Rate: 10.0 gpd
Hz: 60Turn Down Ratio: 10:1
Pump Type: DiaphragmMax. Viscosity: 300 cps
Tubing Material: PVC/Polyethylenecc/Min.: 263.1
Country of Origin (subject to change): United States

Description

Chemical Metering Pump, Pump Type Diaphram, Max. Pressure 100 psi, Max. Viscosity 300 CPS, Voltage 115, Turn Down Ratio 10:1, Motor HP 1/20, Max. Flow Rate 4.17 gph, Self-Priming Yes, Suction Lift 4 ft., Reproducibility +/-2 Percent, Body Material ABS, Tubing Material PVC/Polyethylene, Seals and O-Rings Hypalon, Ball Material Ceramic, Diaphragm Material PTFE Faced, Head and Fitting Material SAN/PVC, Height 7-3/4 In., Length 15-1/4 In., Width 7-1/4 In., Number of Feeds 1, Cord Length 6 ft.

Reviews