KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Diaphragm Metering Pump, 40 GPD, 125 PSI

CHEM-TECH| Zoro #: G0611606| Mfr #: X240-XA-AAAAXXX

$1316.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Body Material: ABS
Height: 7-3/4"
Width: 7-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0611606 Mfr #: X240-XA-AAAAXXX
Body Material: ABSHeight: 7-3/4"
Width: 7-1/4"Length: 15-1/4"
Motor HP: 1/20Features: Adjustable Single Head
Phase: 1Diaphragm Material: PTFE Faced
Cord Length: 6 ft.Number of Feeds: 1
Includes: Foot Valve/Strainer Assembly, Backpressure Injection Valve Assembly, Bleed Valve, 4 ft. Suction Tubing, 8 ft. Discharge Tubing and 4 ft. Bleed Valve TubingStandards: ETL, cETL and ETL Sanitary
Ball Material: CeramicItem: Chemical Metering Pump
Self-Priming: YesSuction Lift: 4 ft.
Max. Flow Rate: 40 gpdMax. Pressure: 125 psi
Head and Fitting Material: SAN/PVCReproducibility: +/-2%
Voltage: 115Seals and O-Rings: Hypalon
Min. Flow Rate: 4.0 gpdHz: 60
Turn Down Ratio: 10:1Pump Type: Diaphragm
Max. Viscosity: 300 cpsTubing Material: PVC/Polyethylene
cc/Min.: 105.3Country of Origin (subject to change): United States

Description

Chemical Metering Pump, Pump Type Diaphram, Max. Pressure 125 psi, Max. Viscosity 300 CPS, Voltage 115, Turn Down Ratio 10:1, Motor HP 1/20, Max. Flow Rate 1.67 gph, Self-Priming Yes, Suction Lift 4 ft., Reproducibility +/-2 Percent, Body Material ABS, Tubing Material PVC/Polyethylene, Seals and O-Rings Hypalon, Ball Material Ceramic, Diaphragm Material PTFE Faced, Head and Fitting Material SAN/PVC, Height 7-3/4 In., Length 15-1/4 In., Width 7-1/4 In., Number of Feeds 1, Cord Length 6 ft.

Reviews