KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Metering Pump, 15 GPD, 110 PSI

CHEM-TECH| Zoro #: G0321282| Mfr #: XP015LFHXG19

$346.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Body Material: ABS
Height: 8-1/4"
Width: 9-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0321282 Mfr #: XP015LFHXG19
Body Material: ABSHeight: 8-1/4"
Width: 9-7/8"Length: 10-15/16"
Motor HP: 1/6Features: Fixed Rate, High Presure
Phase: 1Cord Length: 6 ft.
Number of Feeds: 1Includes: Strainer, Injection Assembly, Spare Tube Assembly and 15 ft. of Suction/Discharge Tubing, Rain Hood
Ball Material: TFEItem: Chemical Metering Pump
Self-Priming: YesSuction Lift: 24 ft.
Max. Flow Rate: 15 gpdMax. Pressure: 110 psi
Head and Fitting Material: PVCReproducibility: +/-2%
Motor RPM: 50Voltage: 115
Min. Flow Rate: 1.5 gpdHz: 60
Pump Type: PeristalticMax. Viscosity: 300 cps
Tubing Material: Norprene(R)cc/Min.: 39.427
Country of Origin (subject to change): United States

Description

Chemical Metering Pump, Pump Type Peristaltic, Max. Flow Rate 0.625 gph, Max. Pressure 110 psi, Max. Viscosity 300 CPS, Voltage 115, Motor HP 1/5, Self-Priming Yes, Suction Lift 24 ft., Reproducibility +/-2 Percent, Motor RPM 50, Body Material ABS, Tubing Material Norprene(r), Ball Material TFE, Head and Fitting Material PVC, Height 8-1/4 In., Length 10-15/16 In., Width 9-7/8 In., Number of Feeds 1, Cord Length 6 ft., Min. Flow Rate 1.5 gpd, 39.427 cc/Min., 60 Hz

Reviews