KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Metering Pump, 30 GPD, 80 PSI

CHEM-TECH| Zoro #: G2220391| Mfr #: XP030LFHXG19

$305.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 9-7/8"
Motor HP: 1/6
Voltage: 115
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2220391 Mfr #: XP030LFHXG19
Width: 9-7/8"Motor HP: 1/6
Voltage: 115Phase: 1
Number of Feeds: 1cc/Min.: 78.85
Ball Material: TFEReproducibility: +/-2%
Item: Chemical Metering PumpFeatures: Fixed Rate, High Presure
Body Material: ABSHz: 60
Self-Priming: YesMax. Viscosity: 300 cps
Cord Length: 6 ft.Includes: Strainer, Injection Assembly, Spare Tube Assembly and 15 ft. of Suction/Discharge Tubing, Rain Hood
Motor RPM: 30Max. Pressure: 80 psi
Max. Flow Rate: 30 gpdLength: 10-15/16"
Suction Lift: 24 ft.Pump Type: Peristaltic
Tubing Material: Norprene(R)Min. Flow Rate: 3 gpd
Height: 8-1/4"Head and Fitting Material: PVC
Country of Origin (subject to change): United States

Description

Chemical Metering Pump, Pump Type Peristaltic, Max. Pressure 80 psi, Max. Viscosity 300 CPS, Voltage 115, Motor HP 1/6, Max. Flow Rate 1.25 gph, Self-Priming Yes, Suction Lift 24 ft., Reproducibility +/-2 Percent, Motor RPM 30, Body Material ABS, Tubing Material Norprene(R), Ball Material TFE, Head and Fitting Material PVC, Height 8-1/4 In., Length 10-15/16 In., Width 9-7/8 In., Number of Feeds 1, Cord Length 6 ft., Min. Flow Rate 3 gpd, 78.85 cc/Min., 60 Hz

Reviews