Chemglass
Oil Bath, 2300mL, 200x100mm
- Zoro #: G0793948
- Mfr #: CG-1100-03

Tap to zoom
Hover or click to zoom
$1,026.22
- Item: Oil Bath,2300mL,200x100mm
- Country of Origin (subject to change): United States
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,026.22
Chemglass #CG-1100-03 Specifications
- Zoro #: G0793948
- Mfr #: CG-1100-03
- Item: Oil Bath,2300mL,200x100mm
- Country of Origin (subject to change): United States
Description
Restrictions and Compliance
- Hazardous material
Reviews of Chemglass #CG-1100-03
Explore more
- Chemglass Oil Bath Fluid, Quart CG-1100-30
- Chemglass Oil Bath, 950mL, 150x75mm CG-1100-02
- Chemglass CHEMG CLS-4598-005E CLS-4598-005E
- Chemglass CHEMG CLS-4956-030 CLS-4956-030
- Chemglass CHEMG CLS-4950-014E CLS-4950-014E
- Chemglass CHEMG CLS-4598-001E CLS-4598-001E
- Chemglass CHEMG CLS-4598-011 CLS-4598-011
- Chemglass CHEMG CLS-4953-022E CLS-4953-022E
- Corning Corning Digital Dry Bath, Dual Block, 12 6885-DB
- Corning Corning Dry Bath, Single Block, 230V-Uk P 6877-SB
- Corning Corning Dry Bath, Four Block, 100V 6898-FB
- Chemglass Lab Baths & Circulators