Chemglass
Pt100 Sensor, 1/4" Od X 18" Lg
- Zoro #: G0005732
- Mfr #: CG-1978-P918
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Pt100 Sensor,1/4" Od X 18" Lg
$803.48
Subtotal: $803.48
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Chemglass #CG-1978-P918 Specifications
- Zoro #: G0005732
- Mfr #: CG-1978-P918
- Item: Pt100 Sensor,1/4" Od X 18" Lg
- Country of Origin (subject to change): United States
Description
Pt100 Sensor,1/4" Od X 18" Lg
Restrictions and Compliance
- This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Reviews of Chemglass #CG-1978-P918
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CHEMGLASS Pt100 Sensor, 1/4" Od X 26" Lg CG-1978-P926
- CHEMGLASS Needle Tip Thermocouple, CG-3212-T-21
- CHEMGLASS Pt100 Sensor, 1/4" Od X 12" Lg CG-1978-P912
- CHEMGLASS Pt100 Sensor, 1/4" Od X 45" Lg CG-1978-P945
- CHEMGLASS Pt100 Sensor, 1/4" Od X 32" Lg CG-1978-P932
- CHEMGLASS Needle Tip Thermocouple, CG-3212-T-22
- CHEMGLASS Pt100 Probe Sensor, 3Mm Dia. CG-1994-V-25
- CHEMGLASS Clip, Thermocouple/Thermometer CG-1100-12
- EXTECH Thermocouple Thermometer, 1 In, Type J, K TM100-NIST
- PYROTRONICS Dt-200Cl 500-017542 Fire Detection Heat Detector 200F Other Temperature Sensor DT-200CL 500-017542
- HONEYWELL THERMOCOUPLE 48"" H WELL CQ100A1047
- Chemglass Thermocouple Thermometers