Chemproducts
C-P C-A0720-61
- Zoro #: G8617036
- Mfr #: C-A0720-61
$204.46
- Item: Aluminum Potassium Sulfate Crystal 2.5kg
- Country of Origin (subject to change): United States
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $204.46
Chemproducts #C-A0720-61 Specifications
- Zoro #: G8617036
- Mfr #: C-A0720-61
- Item: Aluminum Potassium Sulfate Crystal 2.5kg
- Country of Origin (subject to change): United States
Description
Aluminum Potassium Sulfate Crystal 2.5kg
Restrictions and Compliance
- Hazardous material
Reviews of Chemproducts #C-A0720-61
Explore more
- Chemproducts Calcium Carbonate Acs 125g C-C0120-33
- Chemproducts Infrasil Or Equivalent Near Infrared Qua C-H0295-84
- Chemproducts C-P C-A1306-62 C-A1306-62
- Chemproducts Magnesium Nitrate Acs 500g C-M0060-45
- Chemproducts Potassium Metabisulfite Reagent 500g C-P1515-45
- Chemproducts Magnesium Chloride Acs 12kg C-M0045-77
- Chemproducts Chem Products - Glycerin Purified 4L Poly C-G0190-62
- Chemproducts Hydrogen Peroxide 30Percent 1ppb 500ML Poly C-H0636-32
- Himedia Laboratories HIMEDIA GRM6092-100G GRM6092-100G
- Chemproducts Reagents and Refills