- Home
- /
- Lab Equipment & Supplies
- /
- Lab Instruments
- /
- Water Quality Testing
- /
- Reagents and Refills
- /
- Chem Products - Glycerin Purified 4L Poly
Chemproducts
Chem Products - Glycerin Purified 4L Poly
- Zoro #: G7922828
- Mfr #: C-G0190-62
$243.00
- Item: Glass Fiber Acrodisc 25MM
- Country of Origin (subject to change): United States
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $243.00
Chemproducts #C-G0190-62 Specifications
- Zoro #: G7922828
- Mfr #: C-G0190-62
- Item: Glass Fiber Acrodisc 25MM
- Country of Origin (subject to change): United States
Description
Glass Fiber Acrodisc 25MM