Chemproducts

Sodium Sulfate Anhydrous Powder ACS 2.5K (Discontinued)

Key Features
  • Item: Sodium Sulfate Anhydrous Powder ACS 2.5K
See full product details
This Product is Discontinued
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Chemproducts #C-S0761-61 Specifications

  • Item: Sodium Sulfate Anhydrous Powder ACS 2.5K
  • Country of Origin (subject to change): United States

Description

Sodium Sulfate Anhydrous Powder ACS 2.5K

Restrictions and Compliance

  • Hazardous material

Reviews of Chemproducts #C-S0761-61

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.