KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bib Apron, Yellow, 46 In. L, PK100

CHEMSPLASH| Zoro #: G2381093| Mfr #: 702846Y

$289.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Disposable Bib Apron
Number of Pockets: 0
Length: 46"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2381093 Mfr #: 702846Y
Item: Disposable Bib ApronNumber of Pockets: 0
Length: 46"Standards: ASTM 1001
Color Family: YellowsWidth: 28"
Closure Type: TiesThickness: 10 mil
Material: Chemsplash(TM)Size: 28" x 46"
Seam Style: SealedColor: Yellow
Country of Origin (subject to change): China

Description

Bib Apron, Length 46 In., Width 28 In., Yellow, Chemsplash(TM), 10 mil Thickness, Ties Closure Type, Number of Pockets 0, Sealed Seam Style, Size S, Standards ASTM 1001, Package Quantity 100

Reviews