Chemsplash 1(R), Yellow, Elastic, 2XL, PK6

CHEMSPLASH| Zoro #: G0084874| Mfr #: 7013YT-2XL

$66.48 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0084874 Mfr #: 7013YT-2XL
Closure Type: zipperStandards: ASTM 1001, EN ISO 13982-1:2004, EN 1149-1, 14126, 14605:2005, 13034:2005, 1073:2002
Seam Style: SealedCuff Style: Elastic
Fabric Weight: 2.1 oz.Material: Chemsplash 1(R)
Color: yellowColor Family: Yellows
Item: Collared Chemical Resistant CoverallsFits Waist Size: 26-1/2"
Fits Chest Size: 28"Inseam: 30-1/2"
Size: 2XLAnkle Style: Elastic
Country of Origin (subject to change): China

Product Description

Collared Chemical Resistant Coveralls, Size 2XL, Chemsplash 1(r), Yellow, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Sealed Seam Style, Fits Chest Size 28 In., Fits Waist Size 26-1/2 In., Inseam 30-1/2 In., Fabric Weight 2.1 oz., Standards ASTM 1001, EN ISO 13982-1:2004, EN 1149-1, 14126, 14605:2005, 13034:2005, 1073:2002, Package Quantity 6

Product Reviews

Save 15%. Sign up for Z-mail.