Chemsplash 1(R), Yellow, Elastic, 3XL, PK6

CHEMSPLASH| Zoro #: G0084883| Mfr #: 7013YT-3XL

$65.23 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0084883 Mfr #: 7013YT-3XL
Color Family: YellowsFabric Weight: 2.1 oz.
Standards: ASTM 1001, EN ISO 13982-1:2004, EN 1149-1, 14126, 14605:2005, 13034:2005, 1073:2002Seam Style: Sealed
Cuff Style: ElasticItem: Collared Chemical Resistant Coveralls
Color: yellowMaterial: Chemsplash 1(R)
Closure Type: ZipperAnkle Style: Elastic
Fits Waist Size: 28"Fits Chest Size: 29-1/2"
Inseam: 31-1/2"Size: 3XL
Country of Origin (subject to change): China

Product Description

Collared Chemical Resistant Coveralls, Size 3XL, Chemsplash 1(R), Yellow, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Sealed Seam Style, Fits Chest Size 29-1/2 In., Fits Waist Size 28 In., Inseam 31-1/2 In., Fabric Weight 2.1 oz., Standards ASTM 1001, EN ISO 13982-1:2004, EN 1149-1, 14126, 14605:2005, 13034:2005, 1073:2002, Features Elastic Wrists and Ankles, Package Quantity 6

Product Reviews

Save 15%. Sign up for Z-mail.