JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Collared Chemsplash 1(R), Elastic, L, PK6

CHEMSPLASH| Zoro #: G0083702| Mfr #: 7013YT-L

$57.62 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0083702 Mfr #: 7013YT-L
Closure Type: ZipperColor: yellow
Seam Style: SealedFabric Weight: 2.1 oz.
Material: Chemsplash 1(R)Item: Collared Chemical Resistant Coveralls
Cuff Style: ElasticStandards: ASTM 1001, EN ISO 13982-1:2004, EN 1149-1, 14126, 14605:2005, 13034:2005, 1073:2002
Color Family: YellowsAnkle Style: Elastic
Fits Waist Size: 23-1/2"Fits Chest Size: 25"
Inseam: 29"Size: L
Country of Origin (subject to change): China

Product Description

Collared Chemical Resistant Coveralls, Size L, Chemsplash 1(R), Yellow, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Sealed Seam Style, Fits Chest Size 25 In., Fits Waist Size 23-1/2 In., Inseam 29 In., Fabric Weight 2.1 oz., Standards ASTM 1001, EN ISO 13982-1:2004, EN 1149-1, 14126, 14605:2005, 13034:2005, 1073:2002, Features Elastic Wrists and Ankles, Package Quantity 6

Product Reviews

Save 15%. Sign up for Z-mail.