JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Collared Chemsplash 1(R), Elastic, XL, PK6

CHEMSPLASH| Zoro #: G0083711| Mfr #: 7013YT-XL

$62.50 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0083711 Mfr #: 7013YT-XL
Material: Chemsplash 1(R)Standards: ASTM 1001, EN ISO 13982-1:2004, EN 1149-1, 14126, 14605:2005, 13034:2005, 1073:2002
Seam Style: SealedCuff Style: Elastic
Color: yellowClosure Type: Zipper
Color Family: YellowsFabric Weight: 2.1 oz.
Item: Collared Chemical Resistant CoverallsSize: XL
Ankle Style: ElasticFits Waist Size: 25"
Fits Chest Size: 26-1/2"Inseam: 29-1/2"
Country of Origin (subject to change): China

Product Description

Collared Chemical Resistant Coveralls, Size XL, Chemsplash 1(R), Yellow, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Sealed Seam Style, Fits Chest Size 26-1/2 In., Fits Waist Size 25 In., Inseam 29-1/2 In., Fabric Weight 2.1 oz., Standards ASTM 1001, EN ISO 13982-1:2004, EN 1149-1, 14126, 14605:2005, 13034:2005, 1073:2002, Features Elastic Wrists and Ankles, Package Quantity 6

Product Reviews

Save 15%. Sign up for Z-mail.