Collared Chemsplash 1(R), Open, 4XL, PK6

CHEMSPLASH| Zoro #: G0084734| Mfr #: 7012YT-4XL

$97.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0084734 Mfr #: 7012YT-4XL
Color: yellowColor Family: Yellows
Seam Style: SealedMaterial: Chemsplash 1(R)
Closure Type: ZipperFits Waist Size: 29-1/2"
Standards: ASTM 1001, EN ISO 13982-1:2004, EN 1149-1, 14126, 14605:2005, 13034:2005, 1073:2002Item: Collared Chemical Resistant Coveralls
Size: 4XLFabric Weight: 2.1 oz.
Fits Chest Size: 31"Inseam: 32-1/2"
Ankle Style: OpenCuff Style: Elastic
Country of Origin (subject to change): China

Product Description

Collared Chemical Resistant Coveralls, Size 4XL, Chemsplash 1(R), Yellow, Ankle Style Open, Elastic Cuff Style, Closure Type Zipper, Sealed Seam Style, Fits Chest Size 31 In., Fits Waist Size 29-1/2 In., Inseam 32-1/2 In., Fabric Weight 2.1 oz., Standards ASTM 1001, EN ISO 13982-1:2004, EN 1149-1, 14126, 14605:2005, 13034:2005, 1073:2002, Features Elastic Wrists and Open Ankles, Package Quantity 6
Save 15%. Sign up for Z-mail.