20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Collared Chemsplash 1(R), Open, L, PK6

CHEMSPLASH| Zoro #: G0083641| Mfr #: 7012YT-L

$82.71 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0083641 Mfr #: 7012YT-L
Color Family: YellowsSeam Style: Sealed
Color: yellowMaterial: Chemsplash 1(R)
Closure Type: ZipperFits Waist Size: 23-1/2"
Standards: ASTM 1001, EN ISO 13982-1:2004, EN 1149-1, 14126, 14605:2005, 13034:2005, 1073:2002Item: Collared Chemical Resistant Coveralls
Size: LFabric Weight: 2.1 oz.
Fits Chest Size: 25"Inseam: 29"
Ankle Style: OpenCuff Style: Elastic
Country of Origin (subject to change): China

Product Description

Collared Chemical Resistant Coveralls, Size L, Chemsplash 1(R), Yellow, Ankle Style Open, Elastic Cuff Style, Closure Type Zipper, Sealed Seam Style, Fits Chest Size 25 In., Fits Waist Size 23-1/2 In., Inseam 29 In., Fabric Weight 2.1 oz., Standards ASTM 1001, EN ISO 13982-1:2004, EN 1149-1, 14126, 14605:2005, 13034:2005, 1073:2002, Features Elastic Wrists and Open Ankles, Package Quantity 6
Save 15%. Sign up for Z-mail.