Hooded Chemsplash 1(R), Boots, 2XL, PK6

CHEMSPLASH| Zoro #: G0085084| Mfr #: 7019YT-2XL

$148.90 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0085084 Mfr #: 7019YT-2XL
Color Family: YellowsSeam Style: Sealed
Color: yellowMaterial: Chemsplash 1(R)
Closure Type: ZipperFits Waist Size: 26-1/2"
Standards: ASTM 1001, EN ISO 13982-1:2004, EN 1149-1, 14126, 14605:2005, 13034:2005, 1073:2002Item: Hooded Chemical Resistant Coveralls
Size: 2XLFabric Weight: 2.1 oz.
Fits Chest Size: 28"Inseam: 30-1/2"
Ankle Style: With Attached BootsCuff Style: Elastic
Country of Origin (subject to change): China

Product Description

Hooded Chemical Resistant Coveralls, Size 2XL, Chemsplash 1(R), Yellow, Ankle Style With Attached Boots, Elastic Cuff Style, Closure Type Zipper, Sealed Seam Style, Fits Chest Size 28 In., Fits Waist Size 26-1/2 In., Inseam 30-1/2 In., Fabric Weight 2.1 oz., Standards ASTM 1001, EN ISO 13982-1:2004, EN 1149-1, 14126, 14605:2005, 13034:2005, 1073:2002, Features Elastic Face and Wrists, Attached Boot Covers, Package Quantity 6

Product Reviews

Save 15%. Sign up for Z-mail.