Hooded Chemsplash 1(R), Boots, L, PK6

CHEMSPLASH| Zoro #: G0083824| Mfr #: 7019YT-L

$89.18 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0083824 Mfr #: 7019YT-L
Color Family: YellowsSeam Style: Sealed
Color: YellowMaterial: Chemsplash 1(R)
Closure Type: ZipperFits Waist Size: 23-1/2"
Standards: ASTM 1001, EN ISO 13982-1:2004, EN 1149-1, 14126, 14605:2005, 13034:2005, 1073:2002Item: Hooded Chemical Resistant Coveralls
Size: LFabric Weight: 2.1 oz.
Fits Chest Size: 25"Inseam: 29"
Ankle Style: with Attached BootsCuff Style: Elastic
Country of Origin (subject to change): China

Product Description

Hooded Chemical Resistant Coveralls, Size L, Chemsplash 1(R), Yellow, Ankle Style With Attached Boots, Elastic Cuff Style, Closure Type Zipper, Sealed Seam Style, Fits Chest Size 25 In., Fits Waist Size 23-1/2 In., Inseam 29 In., Fabric Weight 2.1 oz., Standards ASTM 1001, EN ISO 13982-1:2004, EN 1149-1, 14126, 14605:2005, 13034:2005, 1073:2002, Features Elastic Face and Wrists, Attached Boot Covers, Package Quantity 6

Product Reviews

Save 15%. Sign up for Z-mail.