JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Hooded Chemsplash 1(R), Boots, XL, PK6

CHEMSPLASH| Zoro #: G0083833| Mfr #: 7019YT-XL

$88.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0083833 Mfr #: 7019YT-XL
Color: yellowSeam Style: Sealed
Color Family: YellowsMaterial: Chemsplash 1(R)
Closure Type: ZipperFits Waist Size: 25"
Standards: ASTM 1001, EN ISO 13982-1:2004, EN 1149-1, 14126, 14605:2005, 13034:2005, 1073:2002Item: Hooded Chemical Resistant Coveralls
Size: XLFabric Weight: 2.1 oz.
Fits Chest Size: 26-1/2"Inseam: 29-1/2"
Ankle Style: With Attached BootsCuff Style: Elastic
Country of Origin (subject to change): China

Product Description

Hooded Chemical Resistant Coveralls, Size XL, Chemsplash 1(R), Yellow, Ankle Style With Attached Boots, Elastic Cuff Style, Closure Type Zipper, Sealed Seam Style, Fits Chest Size 26-1/2 In., Fits Waist Size 25 In., Inseam 29-1/2 In., Fabric Weight 2.1 oz., Standards ASTM 1001, EN ISO 13982-1:2004, EN 1149-1, 14126, 14605:2005, 13034:2005, 1073:2002, Features Elastic Face and Wrists, Attached Boot Covers, Package Quantity 6

Product Reviews

Save 15%. Sign up for Z-mail.