Hooded Chemsplash 1(R), Elastic, 3XL, PK6

CHEMSPLASH| Zoro #: G0085032| Mfr #: 7015YT-3XL

$85.90 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fabric Weight: 2.1 oz.
Fits Waist Size: 28"
Inseam: 31-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0085032 Mfr #: 7015YT-3XL
Fabric Weight: 2.1 oz.Fits Waist Size: 28"
Inseam: 31-1/2"Color Family: Yellows
Fits Chest Size: 29-1/2"Cuff Style: Elastic
Size: 3XLMaterial: Chemsplash 1(R)
Color: YellowItem: Hooded Chemical Resistant Coveralls
Ankle Style: OpenStandards: ASTM 1001, EN ISO 13982-1:2004, EN 1149-1, 14126, 14605:2005, 13034:2005, 1073:2002
Features: Elastic FaceClosure Type: zipper
Seam Style: SealedCountry of Origin (subject to change): China

Description

Hooded Chemical Resistant Coveralls, Size 3XL, Chemsplash 1(R), Yellow, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Sealed Seam Style, Fits Chest Size 29-1/2 In., Fits Waist Size 28 In., Inseam 31-1/2 In., Fabric Weight 2.1 oz., Standards ASTM 1001, EN ISO 13982-1:2004, EN 1149-1, 14126, 14605:2005, 13034:2005, 1073:2002, Features Elastic Face and Wrists, Open Ankles, Package Quantity 6

Reviews